12 AWG MTW, White w/ Orange, 2500'

Item #: 0152460

Cat #: 12MTWSTRWHIORA2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, White w/ Orange, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 12MTWSTRWHIORA2500

Specifications

Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Stranding: Stranded
Gauge: 12 AWG
Volts AC: 600
Color: White/Orange
Material: Copper
Conductors: 1
Stranding: Stranded