15A Hospital Grade Decora Receptacle, 5-15R, Ivory

Item #: 0152412

Cat #: 8280-IGI

UPC: 078477008959

$ 76.72 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge with Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Ivory

Overview

Decora Plus Duplex Receptacle, 15 Amp, 125 Volt, 20A Feed Through, NEMA 5-15R, 2P, 3W, Straight Blade, Hospital Grade, Isolated Ground, Surge with Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap, Ivory
Also known as: 078477008959, 8280-IGI, LEV8280IGI

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory