Eaton 10250T pushbutton

Item #: 0152410

Cat #: 10250T181LRG06

UPC: 782114711422

$ 416.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Red, Glass, 120 V

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Red, Glass, 120 V

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114711422, 10250T181LRG06, CUT10250T181LRG06

Specifications

Color: Red
Type: Indicator, Illuminated
Material: Glass
Color: Red
Material: Glass
Type: Indicator, Illuminated