This product has been discontinued.

Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 Joules
Item #: 0152408
Cat #: 51020-WM
UPC: 078477047378
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 JoulesSurge Protection Device, In-Line, Type 4, 1-Phase, 120V AC, 16 Amp, 2-Pole, 3-Wire, 1360 Joules, NEMA 1, Surface Mount.
Overview
Surge Protective Device, 15A, 120VAC, 50/60Hz, 2P, 3W, 1360 JoulesSurge Protection Device, In-Line, Type 4, 1-Phase, 120V AC, 16 Amp, 2-Pole, 3-Wire, 1360 Joules, NEMA 1, Surface Mount.
Also known as: 078477047378, 51020-WM, LEV51020WM
Specifications
| Volts AC: | 120 |
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 16 |
| Volts AC: | 120 |
| Phase: | 1 |
| Mounting: | Surface |
| Amps: | 16 |