Heater/Fan/Light, 1500W, 70 CFM

Item #: 0152402

Cat #: 9093WH

UPC: 784891321948

Company wide:
0 in stock
Ceiling Heater/Ventilator with Light, CFM: 70, Sones: 3.5, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.

Overview

Ceiling Heater/Ventilator with Light, CFM: 70, Sones: 3.5, Duct Size: 4", Heater: 1500W, 100W Max Bulb (Incandescent), 7W Nightlight, Color: White.

You don’t need to heat the entire house to have a comfortable bathroom first thing in the morning. And it simply doesn’t make sense to wait for your central heating system to do what Nutone can do instantly. This Heater/Fan/Lighting combination provides powerful heating and ventilation at the touch of a switch.

Also known as: 784891321948, 9093WH, NUT9093WH

Specifications

Color: White
Material: Steel
CFM: 70
Sones: 3.500
Color: White
CFM: 70
Material: Steel
Sones: 3.500