Halogen Lamp, 43W, 120V

Item #: 0152379
Cat #: S2437
UPC: 045923024375
$ 4.20 EA
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 43W, 120V, Bulb: G25 Globe, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2900K, Rated Average Life: 1,000 Hrs.

Overview

Halogen Lamp, 43W, 120V, Bulb: G25 Globe, Base: Medium Screw (E26), Lumens: 750, Color Temperature: 2900K, Rated Average Life: 1,000 Hrs.
Also known as: 045923024375, S2437, SATS2437

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 43
Shape: G25 (Globe)
Lumens: 750
Dimming: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Shape: G25 (Globe)
Dimming: Yes
Base: Medium Screw (E26)
Wattage: 43
Lumens: 750
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)