PLATT logo

40 Watt T12 U-Bent Fluorescent Bulb

Item #: 0152337
Cat #: FB40/SPEC41/6
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 3050, CRI: 70, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37868-7*

Overview

Fluorescent, U-Bent Lamp, 40W, Bulb: T12-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 3050, CRI: 70, Color Temp: 4100K. Length: 22-7/16 in. *Philips Part # 37868-7*
Also known as: FB40/SPEC41/6, PHIFB40SPEC416

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 70
Shape: T12-6U (U-Bend)
Wattage: 40
Lumens: 3050
Length: 22.438 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Shape: T12-6U (U-Bend)
Lumens: 3050
Light Technology: Fluorescent
Color Rendering Index (CRI): 70
Wattage: 40
Length: 22.438 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)