Breaker, Molded Case, 3-Pole, 160A

Item #: 0152331

Cat #: JGE316033G

UPC: 782116017898

$ 4372.05 EA
Company wide:
0 in stock
Breaker, Molded Case, JG-Frame, 3-Pole, 160 Amps, 600 VAC, 250 VDC, 25 kAIC, Electronic Trip

Overview

Breaker, Molded Case, JG-Frame, 3-Pole, 160 Amps, 600 VAC, 250 VDC, 25 kAIC, Electronic Trip

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782116017898, JGE316033G, CUTJGE316033G

Specifications

Mounting: Panel
Poles: 3
Amps: 160
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 160
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600