18 AWG MTW Stranded Copper, Purple, 500'

Item #: 0152327

Cat #: 18MTWSTRPURX500

UPC: 980130306404

$ 0.18 FT
Company wide:
19,500 in stock
Documents & Guides
18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Purple, 500 Foot Spool, 600 Volts.

Overview

18 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, Purple, 500 Foot Spool, 600 Volts.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 980130306404, 18MTWSTRPURX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 18 AWG
Color: Purple
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded