Compression Lug, Copper, 2 Hole 1/2", Long Barrel, 4 AWG

Item #: 0152323

Cat #: YAZ4C2N

UPC: 781810208540

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Gray, With Inspection Window, Voltage Rating: 600 - 35000,Temperature Rating: 90 Deg C

All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.

Also known as: 781810208540, YAZ4C2N, BURYAZ4C2N

Specifications

Material: Copper
Color: Gray
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/2 in
Volts AC: 600 - 35kV
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4
Volts AC: 600 - 35kV
Color: Gray
Standards: California Proposition 65
Stud Size: 1/2 in