Insulated Multi-Cable Connector Block, 2-Side, 12-Port, 6 AWG - 600 MCM

Item #: 0152298

Cat #: IPLD600-12

UPC: 662381789594

$ 671.08 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789594, IPLD600-12, NSIIPLD60012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black