20 AWG Single Insulated Wire Ferrules, White, Short

Item #: 0152279

Cat #: 216-201

UPC:

$ 0.10 EA
Company wide:
3,400 in stock
Documents & Guides
Wire Ferrules. Single Insulated. Wire Size: 20 AWG. Type: Short, 9.5mm. Color: White

Overview

Wire Ferrules. Single Insulated. Wire Size: 20 AWG. Type: Short, 9.5mm. Color: White
Also known as: 216-201, WAG216201

Specifications

Type: Insulated
Color: White
Gauge: 20 AWG
Type: Insulated
Gauge: 20 AWG
Color: White