LED Striplight, 48", 7000 Lumen, 4000K, 120-277V, 80CRI

Item #: 0152276

Cat #: ZL1N L48 7000LM FST MVOLT 40K

UPC: 190887792201

Company wide:
0 in stock
Documents & Guides
LED Striplight, 4 Foot, 7000 Lumens, 4000K, 120-277 Volt, 80CRI, Frosted Diffuser, White

Overview

LED Striplight, 4 Foot, 7000 Lumens, 4000K, 120-277 Volt, 80CRI, Frosted Diffuser, White
Also known as: 190887792201, ZL1N L48 7000LM FST MVOLT 40K, LITZL1NL487000LMFS

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Color: Frosted, White
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 52
Color: Frosted, White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC Range: 120 - 277