1 IN CAST COND BDY CVR

Item #: 0152230

Cat #: BC100G

UPC: 783126037852

$ 9.47 EA
Clearance
Price good while supplies last
Company wide:
34 in stock
Documents & Guides
OZ-Gedney BC-G Series Flat Top Design Cover, 1 IN Hub, Screw-In Mounting, Iron Body, Stainless Steel Screws, Finish: Hot Dip Galvanized, Gray, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A

Overview

OZ-Gedney BC-G Series Flat Top Design Cover, 1 IN Hub, Screw-In Mounting, Iron Body, Stainless Steel Screws, Finish: Hot Dip Galvanized, Gray, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126037852, BC100G, OZGBC100G

Specifications

Material: Malleable Iron
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in