Sheet Metal Screw, # 12 x 1", Pan Head, Combo, Steel, 100/PK

Item #: 0152198

Cat #: 2WS121

UPC: 781002581789

$ 0.30 EA
Company wide:
0 in stock
Documents & Guides
Sheet Metal Screw, # 12 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel

Overview

Sheet Metal Screw, # 12 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel

Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

Also known as: 781002581789, 2WS121, 121PHZPTPS

Specifications

Drive: Phillips, Slotted, Combo
Length: 1 in
Material: Steel
Size: # 12
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Material: Steel
Finish: Zinc Plated
Length: 1 in
Size: # 12