
Sheet Metal Screw, # 8 x 1-1/2", Pan Head, Combo, Steel, 100/PK
Item #: 0152190
Cat #: 2WS8112
UPC: 781002581581
$ 0.23 EA
Company wide:
3,200
in stock
Documents & Guides
Sheet Metal Screw, # 8 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK, *Dottie Part # 58158.*
Overview
Sheet Metal Screw, # 8 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, 100/PK, *Dottie Part # 58158.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002581581, 2WS8112, 8112PHZPTPS
Specifications
| Length: | 1 1/2 in |
| Drive: | Phillips, Slotted, Combo |
| Material: | Steel |
| Size: | # 8 |
| Finish: | Zinc Plated |
| Length: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Drive: | Phillips, Slotted, Combo |
| Size: | # 8 |