20V Max Drywall Cut-Out Tool (Bare Tool)

Item #: 0152177

Cat #: DCS551B

UPC: 885911346726

Company wide:
0 in stock
Documents & Guides
20V Max Drywall Cut-Out Tool, RPM: 26000, Collet Diameter: 1/4" or 1/8", Weight: 2.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

20V Max Drywall Cut-Out Tool, RPM: 26000, Collet Diameter: 1/4" or 1/8", Weight: 2.2 lbs. ***Bare Tool Only, Battery & Charger Sold Separately***

DEWALT 20 V MAX cut-out tool. Tool-free bit change allows for fast and easy bit changing - without a wrench. 26,000 RPM motor provides more cutting power. Dust-sealed switch protects against dust ingestion for longer tool life. Bright LED light illuminates dark work surfaces for accurate cutting.

Also known as: 885911346726, DCS551B, DEWDCS551B

Features & Benefits

  • Tool-free bit change allows for fast and easy bit changing - without a wrench
  • 26,000 RPM motor provides more cutting power
  • Dust-sealed switch protects against dust ingestion for longer tool life
  • Bright LED light illuminates dark work surfaces for accurate cutting

Specifications

Volts DC: 20
Volts DC: 20