NMB-MAT 4715FS-12T-B50 4" FAN AXIAL 119MMX38MM 115VAC 110 CFM SQUARE
Item #: 0152174
Cat #: 4715FS12TB50
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
NMB-MAT 4715FS-12T-B50 4" FAN
AXIAL 119MMX38MM 115VAC 110 CFM SQUARE
Overview
NMB-MAT 4715FS-12T-B50 4" FAN
AXIAL 119MMX38MM 115VAC 110 CFM SQUARE
Also known as: 4715FS12TB50, OTV4715FS12TB50
Specifications
No Specifications Available