400A PNL 400A MCB WO DIST NO PROV SEC MN

Item #: 0152163

Cat #: HP40

UPC: 786676883306

$ 4959.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, DK2400, Surface mounting, Sockets:1, None, Ring, Type BR breakers, 120/240V, 4306, Single-phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton house panel, 400A, Aluminum, No bypass, NEMA 3R, Underground, 22 kAIC, Lug landings for compression, lugs not included, DK2400, Surface mounting, Sockets:1, None, Ring, Type BR breakers, 120/240V, 4306, Single-phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's House Panel service entrance devices consist of a meter socket and a distribution section. They offer fast, easy and safe installation. Available in CH and BR styles. In addition to residential installations, a house panel can also be used for an apartment, condominium, clubhouse or common area.

Also known as: 786676883306, HP40, CUTHP40

Specifications

Amps: 400
Volts AC: 120/240
Jaws: 4
Family / Style: BR
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Jaws: 4
Sockets: 1
Interrupt Rating AC: 22 kA
Volts AC: 120/240
Family / Style: BR
IP/NEMA Rating: NEMA 3R