House Panel, 400A, 120/240V, 4 Jaws

Item #: 0152160

Cat #: HP404040SH

UPC: 782114868713

Company wide:
0 in stock
Documents & Guides
400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

400 Amp Standard House Panel, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: 200 Amp (BWH2200) Main Breaker and Option For Secondary Main Breaker of BW / BWH Type. ***Lugs Not Included***

Also known as: 782114868713, HP404040SH, CUTHP404040SH

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 400
Phase: 1
Jaws: 4
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R