Night Falcon LED Flood Light, LED, 85W, 40K, Bronze

Item #: 0152146

Cat #: NFFLD-A25-S

UPC: 080083721061

Company wide:
0 in stock
Documents & Guides
Night Falcon LED Floodlight, 85 Watt, 120-277V, 9432 Lumens, Color Temperature: 4000K, Slipfitter Mount, Carbon Bronze

Overview

Night Falcon LED Floodlight, 85 Watt, 120-277V, 9432 Lumens, Color Temperature: 4000K, Slipfitter Mount, Carbon Bronze
Also known as: 080083721061, NFFLD-A25-S, LMKNFFLDA25S

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Wattage: 85
Mounting: Slipfitter
Light Technology: LED
Lumens: 9432
Color: Carbon Bronze
Wattage: 85
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Lumens: 9432