30mm Corrosion Resistant Pushbutton, Red

Item #: 0152096

Cat #: E34PB2

UPC: 782113704296

$ 86.15 EA
Company wide:
4 in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Red, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 782113704296, E34PB2, CUTE34PB2

Specifications

Color: Red
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary