30mm Corrosion Resistant Pushbutton, Green

Item #: 0152093

Cat #: E34PB3

UPC: 782113704302

$ 86.15 EA
Company wide:
2 in stock
Documents & Guides
30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Corrosion Resistant, Watertight-Oiltight, Pushbutton, Non-Illuminated, Flush, Green, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Eaton’s E34 series 30.5 mm pushbutton line features the same rugged die-cast construction of our 10250T line with an additional two-layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion-resistant surface that has passed a demanding 600 hour, salt spray test. Note that the industry standard for this 4X test requires only 200 hours.

Also known as: 782113704302, E34PB3, CUTE34PB3

Specifications

Type: Flush, Non-Illuminated, Momentary
Color: Green
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Green