10 AWG XHHW-2 Stranded Copper Yellow 500'

Item #: 0152068

Cat #: 10XHHWCSTRYELX500

UPC: 980100240363

$ 0.59 FT
Company wide:
19,500 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 500 ft. Reel.

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240363, 10XHHWCSTRYELX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Volts AC: 1kV, 600
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 500 ft
Material: Copper
Jacket: XLPE
Stranding: Stranded