8 XHHW Stranded Copper, White, 5000' Reel

Item #: 0152063

Cat #: 8XHHWCSTRWHIX5000

UPC: 048243240586

$ 1.18 FT
Company wide:
0 in stock
Documents & Guides
8 AWG, XHHW-2, Stranded Copper, 600V, White, Length: 5000 ft Reel.

Overview

8 AWG, XHHW-2, Stranded Copper, 600V, White, Length: 5000 ft Reel.
Also known as: 048243240586, 8XHHWCSTRWHIX5000

Specifications

Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Material: Copper
Color: White
Conductors: 1
Jacket: XLPE
Length: 5000 ft
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded