2" Aluminum Conduit Locknut

Item #: 0152055

Cat #: 2ALN

UPC:

Company wide:
0 in stock
Documents & Guides
2" Aluminum Conduit Locknut

Overview

2" Aluminum Conduit Locknut
Also known as: 2ALN

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum