Rigid Strut Strap, 2", Aluminum

Item #: 0152052

Cat #: P1117AL

UPC: 786364018225

Call for price
Company wide:
0 in stock
Documents & Guides
Rigid Strut Strap, Diameter 2 Inch, Aluminum, For Use With Rigid Conduit

Overview

Rigid Strut Strap, Diameter 2 Inch, Aluminum, For Use With Rigid Conduit
Also known as: 786364018225, P1117AL, UNIP1117AL

Specifications

Diameter: 2 in
Material: Aluminum
Diameter: 2 in
Material: Aluminum