Conduit Hub, 1", Insulated, Aluminum

Item #: 0152050

Cat #: HUB100A

UPC: 781381191487

$ 17.43 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 1 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 1 Inch, Insulated, Gasketed, Watertight, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381191487, HUB100A, APPHUB100A

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in