MM Fiber, 50/900M, 12S, Tight Buffer

Item #: 0152034

Cat #: W3012NG01

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM3.

Overview

Fiber Optic Cable, Tight Buffer, Multimode, 12 Strand, TeraGain® 50/125 Micron/900 Micron, Laser Optimized, OFNR, Non-Plenum, Riser, Indoor/Outdoor, Jacket Diameter: 0.26", Color: Black, Standard: OM3.
Also known as: W3012NG01, ESXW3012NG01

Specifications

Material: Fiber
Color: Black
Jacket: Riser
Material: Fiber
Jacket: Riser
Color: Black