20 AWG, RG-59/U, CMP/CL2P/CCTV, Plenum, White, 1000'

Item #: 0152016

Cat #: 53511112

UPC: 619172033411

Call for price
Clearance
Price good while supplies last
Company wide:
1,000 in stock
Coaxial Cable, 20 AWG, RG-59/U, CMP/CL2P/CCTV, Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Dielectric Diameter: 0.135", Jacket Diameter: 0.200", White, 1000 Ft. Reel

Overview

Coaxial Cable, 20 AWG, RG-59/U, CMP/CL2P/CCTV, Plenum, 300V, Solid Bare Copper Center Conductor, 95% Shielded Copper Braided Coverage, Dielectric Diameter: 0.135", Jacket Diameter: 0.200", White, 1000 Ft. Reel

20 AWG Bare Copper RG59, 95% Bare Copper Braid, Plenum CL2P/FT6

Also known as: 619172033411, 53511112, RG59CMP95BCRLGNC, minirg59

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Conductors: 1
Type: RG59
Shielding: Shielded
Volts AC: 300
Material: Copper
Color: White
Type: RG59
Length: 1000 ft
Jacket: Plenum
Conductors: 1
Shielding: Shielded