2.5W B10 LED Lamp, 27K

Item #: 0152002

Cat #: S9567

UPC: 045923095672

Company wide:
0 in stock
Documents & Guides
2.5 Watt B10 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt

Overview

2.5 Watt B10 LED; Clear; Medium Base; 2700K; 250 Lumens; 120 Volt
Also known as: 045923095672, S9567, SATS9567

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: B10 (Blunt Tip)
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Shape: B10 (Blunt Tip)
Lumens: 200
Wattage: 2.500
Dimmable: Yes