Window Kit 4.50x2.25

Item #: 0151980

Cat #: APWKE52

UPC: 783510576103

$ 114.96 EA
Company wide:
0 in stock
Window Kit 4.50x2.00 Max, Bulletin A80w (mild Steel Window Kits), Size/dims: 5.50x3.00, Material/finish: Polycarb

Overview

Window Kit 4.50x2.00 Max, Bulletin A80w (mild Steel Window Kits), Size/dims: 5.50x3.00, Material/finish: Polycarb

Designed for use on many Type 12 and 13 enclosures. These kits are for indoor use in a temperature range of 55 F to 125 F (13 C to 52 C). For more severe conditions, use Steel, Stainless Steel, or Non-Metallic Window Kits. The window is scratch-resistant. Special high-strength, double-sided tape is supplied as well as screw fasteners. Windows can be cut to smaller sizes.

Also known as: 783510576103, APWKE52, HOFAPWKE52

Features & Benefits

  • For indoor use only
  • Allow .50-inch (13-mm) overlap on each side of window for tape

Specifications

Material: Polycarbonate
Finish: Transparent
Weight: 0.180 lb
Material: Polycarbonate
Weight: 0.180 lb
Finish: Transparent