Miniature Bulb 6.4V

Item #: 0151977

Cat #: 1130

UPC:

Company wide:
0 in stock
Documents & Guides
SUNRAY 1130 Miniature Bulb 6.4V, Auto Lamp

Overview

SUNRAY 1130 Miniature Bulb 6.4V, Auto Lamp
Also known as: 1130, SUN1130

Specifications

Type: Miniature, Specialty
Light Technology: Incandescent
Type: Miniature, Specialty
Light Technology: Incandescent