4.5W MR16 LED Lamp, 30K

Item #: 0151974

Cat #: 4GU10/LED/930/F35/DIM/G/120V T20 10/1

UPC: 046677468149

$ 8.75 EA
Company wide:
0 in stock
Documents & Guides
LED Lamp, 4.5 Watt, 120V, Bulb: MR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips Part # 468140* 50 Watt Equivalent.

Overview

LED Lamp, 4.5 Watt, 120V, Bulb: MR16, Base: GU10, Lumens: 400, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 25,000 Hrs. *Philips Part # 468140* 50 Watt Equivalent.
Also known as: 046677468149, 4GU10/LED/930/F35/DIM/G/120V T20 10/1, PHI4GU10LED930F35D

Specifications

Shape: PAR16 (Sealed Beam)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 315
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Shape: PAR16 (Sealed Beam)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin Twist Lock (GU10)
Color Temperature: 3000 (Warm White)
Lumens: 315
Wattage: 4.500
Dimmable: Yes
Angle: 25°