125 Amp, 32V, Automotive Fuses

Item #: 0151964

Cat #: CBO125

UPC: 079458008364

Call for price
Company wide:
0 in stock
Documents & Guides
125 Amp, 32V, Automotive Fuses, Stud Mounted Limiter Fuse

Overview

125 Amp, 32V, Automotive Fuses, Stud Mounted Limiter Fuse

CBO fast-acting, CCK and CCL dual-element time-delay fuses are recommended for fork-lift trucks and other similar battery-operated equipment.

Also known as: 079458008364, CBO125, LFUCBO125

Specifications

Speed: Fast Acting
Amps: 125
Volts DC: 32
Type: Fuse, Fork Liift Truck
Speed: Fast Acting
Volts DC: 32
Amps: 125
Type: Fuse, Fork Liift Truck