Rectangular Pull Box Extension

Item #: 0151957

Cat #: B30X12

UPC: 674812205450

Company wide:
0 in stock
Documents & Guides
Heavy Duty Box Extension, Material: Reinforced Concrete with Steel Frame, W x L x D: 36" x 55" x 12", Color: Gray.

Overview

Heavy Duty Box Extension, Material: Reinforced Concrete with Steel Frame, W x L x D: 36" x 55" x 12", Color: Gray.
Also known as: 674812205450, B30X12, OLDB30X12

Specifications

Material: Polymer Concrete
Color: Gray
Width: 55 in
Depth: 12 in
Height: 36 in
Material: Polymer Concrete
Width: 55 in
Height: 36 in
Color: Gray
Depth: 12 in