PIR Occupancy Sensor/Switch, Ivory

Item #: 0151926

Cat #: ODS10-IDI

UPC: 078477010198

$ 103.01 EA
Company wide:
137 in stock
Documents & Guides
PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Ivory

Overview

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Ivory
Also known as: 078477010198, ODS10-IDI, LEVODS10IDI

Specifications

Mounting: Switch
Color: Ivory
Volts AC Range: 120 - 277
Mounting: Switch
Volts AC Range: 120 - 277
Color: Ivory