PIR Occupancy Sensor/Switch, White

Item #: 0151925

Cat #: ODS10-IDW

UPC: 078477010181

$ 103.01 EA
Company wide:
801 in stock
Documents & Guides
PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole or Multi-Location, Coverage: 2100 Sq. Ft., Color: White. Wallplate Not Included

Overview

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole or Multi-Location, Coverage: 2100 Sq. Ft., Color: White. Wallplate Not Included
Also known as: 078477010181, ODS10-IDW, LEVODS10IDW, In wall sensor, Wall mount occ sensor

Specifications

Color: White
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Volts AC Range: 120 - 277
Mounting: Wall