1 IN FORM7 COND BODY L

Item #: 0151914

Cat #: 0ZGL37

UPC: 783126319125

$ 56.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Right/Left Side, Configuration L, Cover Type Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 6 Inch L x 2.88 Inch H, Installation Threaded, Material Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body, Neoprene Gasket, Stainless Steel Cover Screw, Form Type Form 7, Approval UL 514A/514B, CSA C22.2, NEC, CEC, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Capacity 13.5 Cu Inch

Overview

Rigid Conduit Body, Access Opening Right/Left Side, Configuration L, Cover Type Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1 Inch, Size 6 Inch L x 2.88 Inch H, Installation Threaded, Material Electro Zinc Plated Dichromate Epoxy Powder Coated Gray Iron Alloy Body, Neoprene Gasket, Stainless Steel Cover Screw, Form Type Form 7, Approval UL 514A/514B, CSA C22.2, NEC, CEC, Used On Rigid Conduit/IMC, Applicable Standard NEMA FB-1, Capacity 13.5 Cu Inch
Also known as: 783126319125, 0ZGL37, OZGL37

Specifications

No Specifications Available