Industrial Unit Heater, 22.5/30.0 KW, 208/240V, Three Phase

Item #: 0151906

Cat #: MUH302

UPC: 685360047539

Company wide:
0 in stock
Documents & Guides
Industrial Unit Heater, 22.5/30.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater

Overview

Industrial Unit Heater, 22.5/30.0 KW, 208/240V, Three Phase, Horizontal/Downflow Unit Heater
Also known as: 685360047539, MUH302, BERMUH302

Specifications

Phase: 3
Amps: 63, 72.300
Wattage: 30 kW, 22500
Color: Beige
Volts AC: 240, 208
Mounting: Wall
Phase: 3
Wattage: 30 kW, 22500
Volts AC: 240, 208
Amps: 63, 72.300
Color: Beige
Mounting: Wall