Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Violet, 49 feet
Item #: 0151893
Cat #: MUH308
UPC: 685360047560
Company wide:
0
in stock
Documents & Guides
No Documents Available
MLY MUH308 30KW @ 208V 3 Ho
Overview
MLY MUH308 30KW @ 208V 3 Ho
Also known as: 685360047560, MUH308, BERMUH308
Specifications
No Specifications Available