Double H Tap Connector, 2 AWG - 250 MCM, Copper

Item #: 0151879

Cat #: YSHG4429

UPC: 781810128657

Company wide:
0 in stock
Documents & Guides
Double H Tap Connector, 2 AWG - 250 MCM, #8 and #9 Rebar, 1 Inch Ground Rod, Copper, For Direct Burial In Earth Or Concrete

Overview

Double H Tap Connector, 2 AWG - 250 MCM, #8 and #9 Rebar, 1 Inch Ground Rod, Copper, For Direct Burial In Earth Or Concrete

Burndy's Double H Tap Connector is a UL listed direct-burial grounding connector designed for long-term performance in the toughest environments. Built for installation in earth or concrete, its high-conductivity copper extrusion minimizes resistance while eliminating corrosion caused by dissimilar metals. Pre-filled grooves with PENETROX™ E2 oxide inhibitor and individual sealing protect against moisture and contaminants, delivering a reliable, low-maintenance connection you can trust.

Also known as: 781810128657, YSHG4429, BURYSHG4429

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2 - 250
Material: Copper
Allowable Gauge Range: 2 - 250
Standards: California Proposition 65