This product has been discontinued.

DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaf
Item #: 0151862
Cat #: DCST920B
UPC: 885911461269
Company wide:
0
in stock
Discontinued
Documents & Guides
DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance
Overview
DeWALT® 20V MAX* DCST920B String Trimmer, 13 in Cutting, 54 in Shaft Type, 0.08 in Dia Line, Bump Feed Line Advance
The 20 V MAX* string trimmer features a patented gear drive design for amplified torque when powering through overgrowth. The bump feed head provides 13 In. of swath with DeWalt's 0.080 In. line. The variable speed trigger offers precise power control as well as performance and runtime management with the hi/lo speed control switch. Well balanced and only 8.5 lbs (with a 20 V MAX* 5.0 Ah battery--DCB205), the string trimmer is easy to maneuver and puts less stress on the user.
Also known as: 885911461269, DCST920B, DEWDCST920B
Specifications
| Volts DC: | 20 |
| Type: | String Trimmer, Lithium Ion |
| Standards: | California Proposition 65 |
| Volts DC: | 20 |
| Standards: | California Proposition 65 |
| Type: | String Trimmer, Lithium Ion |