
$ 4.40 EA
Company wide:
0
in stock
Documents & Guides
15 Watt; T8; Fluorescent; 3000K Warm White; 52 CRI; Medium Bi Pin Base
Overview
15 Watt; T8; Fluorescent; 3000K Warm White; 52 CRI; Medium Bi Pin Base
SATCO T8 linear fluorescent lamps are perfect for your lower watt and lumen needs. The tube bulbs excel in general purpose lighting. Added benefits include long life along with energy savings.
Also known as: 045923079252, S7925, SATS7925
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 845 |
| Color Rendering Index (CRI): | 52 |
| Wattage: | 15 |
| Shape: | T8 (Tubular) |
| Light Technology: | Fluorescent |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 52 |
| Shape: | T8 (Tubular) |
| Dimmable: | No |
| Lumens: | 845 |
| Wattage: | 15 |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |