LEV RE153-RN RENU 15A 3W SWITCH

Item #: 0151855

Cat #: RE153-RN

UPC: 078477535783

$ 18.50 EA
Company wide:
0 in stock
Renu Switch for 3-Way Applications 15A-120/277VAC in Rich Navy

Overview

Renu Switch for 3-Way Applications 15A-120/277VAC in Rich Navy
Also known as: 078477535783, RE153-RN, LEVRE153RN

Specifications

Material: Polycarbonate, Steel
Type: Dimmer
Material: Polycarbonate, Steel
Type: Dimmer