210 Watt Metal Halide Bulb Tubular Single-Ended

Item #: 0151846

Cat #: CDM T12 ELITE  210W/942/U/O NA

UPC: 046677238087

$ 115.76 EA
Company wide:
0 in stock
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 210W, Bulb: T12, Base: PGZX18, Lumens: 22800, CRI: 90, Color Temperature: 3960K. ANSI Code: C183/O. *Philips Part # 23808-9.

Overview

Metal Halide, Single-Ended, Tubular Lamp, 210W, Bulb: T12, Base: PGZX18, Lumens: 22800, CRI: 90, Color Temperature: 3960K. ANSI Code: C183/O. *Philips Part # 23808-9.
Also known as: 046677238087, CDM T12 ELITE  210W/942/U/O NA, PHICDM210T12942UON

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 210
Type: Ceramic
Light Technology: HID
Color Temperature: 4000 (Cool White)
Type: Ceramic
Wattage: 210
Light Technology: HID

Customer Reviews

No reviews for this product
(0)