20 in. x 6 in. EXE Gland Plate, SS Type 316

Item #: 0151834

Cat #: GP206SS6

UPC: 783510235512

$ 289.80 EA
Company wide:
0 in stock
Gland Plate For 20"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Overview

Gland Plate For 20"x 6" Surface , Bulletin Hl (hazardous Location Products - Exe Hinge Cover With Gp), Material: Ss Type 316

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235512, GP206SS6, HOFGP206SS6

Specifications

Finish: Brushed
Material: Stainless Steel 316L
Width: 18.980 in
Weight: 3.280 lb
Height: 5.230 in
Finish: Brushed
Width: 18.980 in
Height: 5.230 in
Material: Stainless Steel 316L
Weight: 3.280 lb