Made in USA

7-Piece Screwdriver Set

Item #: 0151805
Cat #: 85077
UPC: 092644850776
$ 64.99 EA
Company wide:
53 in stock
7-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4" Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6"), Cabinet ( 3/16", Rotary Shank Length: 6"

Overview

7-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4" Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6"), Cabinet ( 3/16", Rotary Shank Length: 6"
The Klein Tools Multi-Application Screwdriver Set has the perfect variety to tackle a range of projects. Included are: two cabinet-tip, one Phillips-tip, and two keystone-tip, one rotary, and one screw-holding screwdriver. All screwdrivers in the pack feature Tip-Ident, cushion-grips, and chrome plated shafts.
Also known as: 092644850776, 85077, KLE85077

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)