5-Piece Screwdriver Set

Item #: 0151803

Cat #: 85075

UPC: 092644850752

$ 44.99 EA
Company wide:
158 in stock
5-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4", Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6")

Overview

5-Piece Screwdriver Set, Includes: Keystone (1/4", Shank Length: 4", Square), Cabinet (3/16", Shank Length: 6"), Keystone (5/16", Shank Length: 6"), Phillips (#2, Shank Length: 4"), Cabinet (1/4", Shank Length: 6")

The Klein Tools 5-Piece Cushion-Grip Screwdriver Set is an ideal collection for any handyman or electrician. These screwdrivers are made from durable tempered steel and feature cushion-grip handles for added torque and slippage resistance. Features Tip-Ident to quickly identify the screwdriver type and tip orientation.

Also known as: 092644850752, 85075, KLE85075

Specifications

Type: Set, Screwdriver
Length: 6 in , 4 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)