PLATT logo

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 41K

Item #: 0151770
Cat #: Y22207
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K

Overview

Fluorescent Lamp, T8, 8 Foot, 86 Watt, Double Contact, 4100K
Also known as: Y22207, SATY22207

Specifications

Diameter: 1 in
Color Rendering Index (CRI): 85
Wattage: 86
Shape: T8 (Tubular)
Light Technology: Fluorescent
Diameter: 1 in
Wattage: 86
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)

Customer Reviews

No reviews for this product
(0)